Zoro Homepage

Hood Lift Support, 86653

  • Mfr # 86653

  • Zoro # G200632602


product price: $14.85
/ea

Key Features

Compressed Length
12.09 in
Quantity Per Application
2
Extended Length
20.31 in
Stroke Length
8.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86653
Zoro #
G200632602
UPC #
-
Country of Origin
Unknown

Dimensions

Compressed Length
12.09 in
Extended Length
20.31 in
Stroke Length
8.23 in

Details

Quantity Per Application
2
Item
Lift Support

Description

Hood Lift Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.