Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Support Back Glass, 84139

  • Mfr # 84139

  • Zoro # G400631832


product price: $12.45
/ea

Key Features

Stroke Length
5.47 in
Extended Length
14.72 in
Quantity Per Application
2
Compressed Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84139
Zoro #
G400631832
UPC #
683318229372
Country of Origin
Unknown

Dimensions

Stroke Length
5.47 in
Extended Length
14.72 in
Compressed Length
9.25 in

Details

Item
Lift Support
Quantity Per Application
2

Description

Lift Support Back Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.