Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Support Back Glass, 84423

  • Mfr # 84423

  • Zoro # G700630887


product price: $10.69
/ea

Key Features

Quantity Per Application
2
Compressed Length
9.92 in
Stroke Length
7.2 in
Extended Length
17.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84423
Zoro #
G700630887
UPC #
683318229877
Country of Origin
Unknown

Dimensions

Compressed Length
9.92 in
Stroke Length
7.2 in
Extended Length
17.13 in

Details

Quantity Per Application
2
Item
Lift Support

Description

Lift Support Back Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.