Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Support Back Glass, 86649

  • Mfr # 86649

  • Zoro # G300632441


product price: $23.15
/ea

Key Features

Stroke Length
7.36 in
Compressed Length
10.67 in
Extended Length
18.03 in
Quantity Per Application
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86649
Zoro #
G300632441
UPC #
659061720947
Country of Origin
Unknown

Dimensions

Stroke Length
7.36 in
Compressed Length
10.67 in
Extended Length
18.03 in

Details

Item
Lift Support
Quantity Per Application
2

Description

Lift Support Back Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.