Zoro Homepage

Lift Support Hatch, 84262

  • Mfr # 84262

  • Zoro # G100560791


product price: $13.85
/ea

Key Features

Stroke Length
8.43 in
Compressed Length
16.3 in
Quantity Per Application
2
Extended Length
24.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84262
Zoro #
G100560791
UPC #
659061717503
Country of Origin
Unknown

Dimensions

Stroke Length
8.43 in
Compressed Length
16.3 in
Extended Length
24.72 in

Details

Item
Lift Support
Quantity Per Application
2

Description

Lift Support Hatch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.