Zoro Homepage

Lift Support Hatch, 84285

  • Mfr # 84285

  • Zoro # G000560747


product price: $17.89
/ea

Key Features

Stroke Length
6.69 in
Compressed Length
16.46 in
Quantity Per Application
2
Extended Length
23.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84285
Zoro #
G000560747
UPC #
659061719033
Country of Origin
Unknown

Dimensions

Stroke Length
6.69 in
Compressed Length
16.46 in
Extended Length
23.15 in

Details

Item
Lift Support
Quantity Per Application
2

Description

Lift Support Hatch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.