Zoro Homepage

Lift Support Hatch, 84588

  • Mfr # 84588

  • Zoro # G8974468


product price: $22.85
/ea

Key Features

Quantity Per Application
2
Stroke Length
9.09 in
Extended Length
28.98 in
Compressed Length
19.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84588
Zoro #
G8974468
UPC #
659061714991
Country of Origin
Unknown

Dimensions

Stroke Length
9.09 in
Extended Length
28.98 in
Compressed Length
19.88 in

Details

Quantity Per Application
2
Item
Lift Support

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.