Zoro Homepage

Lift Support Hatch, 84602

  • Mfr # 84602

  • Zoro # G200558179


product price: $12.69
/ea

Key Features

Extended Length
17.05 in
Stroke Length
6.69 in
Quantity Per Application
2
Compressed Length
10.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84602
Zoro #
G200558179
UPC #
659061716810
Country of Origin
Unknown

Dimensions

Extended Length
17.05 in
Stroke Length
6.69 in
Compressed Length
10.35 in

Details

Item
Lift Support
Quantity Per Application
2

Description

Lift Support Hatch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.