Zoro Homepage

Lift Support Hatch, 86107

  • Mfr # 86107

  • Zoro # G8961256


product price: $16.65
/ea

Key Features

Compressed Length
13.19 in
Extended Length
20.2 in
Stroke Length
7.01 in
Quantity Per Application
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86107
Zoro #
G8961256
UPC #
659061714892
Country of Origin
Unknown

Dimensions

Compressed Length
13.19 in
Extended Length
20.2 in
Stroke Length
7.01 in

Details

Quantity Per Application
2
Item
Lift Support

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.