Zoro Homepage

Lift Support Hood, 84115

  • Mfr # 84115

  • Zoro # G200631698


product price: $18.35
/ea

Key Features

Compressed Length
7.76 in
Extended Length
12.44 in
Quantity Per Application
2
Stroke Length
4.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84115
Zoro #
G200631698
UPC #
659061714540
Country of Origin
Unknown

Dimensions

Compressed Length
7.76 in
Extended Length
12.44 in
Stroke Length
4.69 in

Details

Item
Lift Support
Quantity Per Application
2

Description

Lift Support Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.