Zoro Homepage

Lift Support Hood, 84159

  • Mfr # 84159

  • Zoro # G100632061


product price: $11.99
/ea

Key Features

Extended Length
14.61 in
Compressed Length
9.61 in
Quantity Per Application
2
Stroke Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84159
Zoro #
G100632061
UPC #
659061714328
Country of Origin
Unknown

Dimensions

Extended Length
14.61 in
Compressed Length
9.61 in
Stroke Length
5 in

Details

Item
Lift Support
Quantity Per Application
2

Description

Lift Support Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.