Zoro Homepage

Lift Support Hood, 84359

  • Mfr # 84359

  • Zoro # G300630690


product price: $10.89
/ea

Key Features

Stroke Length
5.31 in
Quantity Per Application
2
Extended Length
15.51 in
Compressed Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84359
Zoro #
G300630690
UPC #
659061717145
Country of Origin
Unknown

Dimensions

Stroke Length
5.31 in
Extended Length
15.51 in
Compressed Length
10.2 in

Details

Item
Lift Support
Quantity Per Application
2

Description

Lift Support Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.