Zoro Homepage

Lift Support Hood Right, 84523R

  • Mfr # 84523R

  • Zoro # G000631188


product price: $21.15
/ea

Key Features

Compressed Length
8.7 in
Quantity Per Application
1
Stroke Length
5.75 in
Extended Length
14.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84523R
Zoro #
G000631188
UPC #
659061717565
Country of Origin
Unknown

Dimensions

Compressed Length
8.7 in
Stroke Length
5.75 in
Extended Length
14.45 in

Details

Item
Lift Support
Quantity Per Application
1

Description

Lift Support Hood Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.