Zoro Homepage

Lift Support Tailgate, 84574

  • Mfr # 84574

  • Zoro # G000631270


product price: $14.45
/ea

Key Features

Quantity Per Application
2
Compressed Length
16.38 in
Extended Length
23.23 in
Stroke Length
6.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84574
Zoro #
G000631270
UPC #
683318230002
Country of Origin
Unknown

Dimensions

Compressed Length
16.38 in
Extended Length
23.23 in
Stroke Length
6.85 in

Details

Item
Lift Support
Quantity Per Application
2

Description

Lift Support Tailgate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.