Zoro Homepage

Lift Support Tailgate, 86199

  • Mfr # 86199

  • Zoro # G300631604


product price: $19.45
/ea

Key Features

Quantity Per Application
2
Extended Length
23.19 in
Compressed Length
14.53 in
Stroke Length
8.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86199
Zoro #
G300631604
UPC #
659061715806
Country of Origin
Unknown

Dimensions

Extended Length
23.19 in
Compressed Length
14.53 in
Stroke Length
8.66 in

Details

Quantity Per Application
2
Item
Lift Support

Description

Lift Support Tailgate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.