Zoro Homepage

Lift Support Tailgate, 86529

  • Mfr # 86529

  • Zoro # G000630631


product price: $11.89
/ea

Key Features

Compressed Length
6.26 in
Extended Length
9.72 in
Quantity Per Application
2
Stroke Length
3.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86529
Zoro #
G000630631
UPC #
659061716469
Country of Origin
Unknown

Dimensions

Compressed Length
6.26 in
Extended Length
9.72 in
Stroke Length
3.46 in

Details

Item
Lift Support
Quantity Per Application
2

Description

Lift Support Tailgate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.