Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Support Tailgate Left, 84305L

  • Mfr # 84305L

  • Zoro # G100632931


product price: $24.59
/ea

Key Features

Compressed Length
15 in
Stroke Length
7.6 in
Extended Length
22.6 in
Quantity Per Application
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84305L
Zoro #
G100632931
UPC #
659061718401
Country of Origin
Unknown

Dimensions

Compressed Length
15 in
Stroke Length
7.6 in
Extended Length
22.6 in

Details

Quantity Per Application
1
Item
Lift Support

Description

Lift Support Tailgate Left

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.