Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Support Trunk Lid, 86259

  • Mfr # 86259

  • Zoro # G600630680


product price: $20.25
/ea

Key Features

Quantity Per Application
2
Extended Length
11.57 in
Stroke Length
3.98 in
Compressed Length
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86259
Zoro #
G600630680
UPC #
659061721302
Country of Origin
Unknown

Dimensions

Extended Length
11.57 in
Stroke Length
3.98 in
Compressed Length
7.6 in

Details

Item
Lift Support
Quantity Per Application
2

Description

Lift Support Trunk Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.