Zoro Homepage

Lift Support Trunk Lid, 86297

  • Mfr # 86297

  • Zoro # G700630962


product price: $16.15
/ea

Key Features

Quantity Per Application
2
Extended Length
11.02 in
Compressed Length
7.68 in
Stroke Length
3.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86297
Zoro #
G700630962
UPC #
659061721340
Country of Origin
Unknown

Dimensions

Extended Length
11.02 in
Compressed Length
7.68 in
Stroke Length
3.35 in

Details

Quantity Per Application
2
Item
Lift Support

Description

Lift Support Trunk Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.