Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Support Trunk Lid, 86442

  • Mfr # 86442

  • Zoro # G500631596


product price: $16.95
/ea

Key Features

Stroke Length
2.99 in
Extended Length
8.74 in
Quantity Per Application
2
Compressed Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86442
Zoro #
G500631596
UPC #
659061721456
Country of Origin
Unknown

Dimensions

Stroke Length
2.99 in
Extended Length
8.74 in
Compressed Length
5.75 in

Details

Item
Lift Support
Quantity Per Application
2

Description

Lift Support Trunk Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.