Zoro Homepage

Lift Support Trunk Lid, 86588

  • Mfr # 86588

  • Zoro # G500632135


product price: $24.45
/ea

Key Features

Extended Length
22.87 in
Stroke Length
8.98 in
Quantity Per Application
2
Compressed Length
13.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86588
Zoro #
G500632135
UPC #
659061722163
Country of Origin
Unknown

Dimensions

Extended Length
22.87 in
Stroke Length
8.98 in
Compressed Length
13.9 in

Details

Item
Lift Support
Quantity Per Application
2

Description

Lift Support Trunk Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.