Zoro Homepage

Shock Absorber, 341554

  • Mfr # 341554

  • Zoro # G4685909


product price: $20.29
/ea

Key Features

Extended Length
12.32 in
Compressed Length
8.07 in
Stroke Length
4.25 in
Quantity Per Application
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341554
Zoro #
G4685909
UPC #
091037052520
Country of Origin
Unknown

Dimensions

Extended Length
12.32 in
Compressed Length
8.07 in
Stroke Length
4.25 in

Details

Item
Shock Absorber
Quantity Per Application
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.