Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 346342

  • Mfr # 346342

  • Zoro # G200620494


product price: $33.79
/ea

Key Features

Extended Length
25.51 in
Compressed Length
15.2 in
Quantity Per Application
2
Stroke Length
10.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346342
Zoro #
G200620494
UPC #
724165763401
Country of Origin
Unknown

Dimensions

Extended Length
25.51 in
Compressed Length
15.2 in
Stroke Length
10.31 in

Details

Item
Shock Absorber
Quantity Per Application
2

Description

Shock Absorber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.