Zoro Homepage

Suspension Strut Assembly, 331705R

  • Mfr # 331705R

  • Zoro # G4681849


product price: $42.25
/ea

Key Features

Extended Length
18.23 in
Compressed Length
12.2 in
Quantity Per Application
1
Stroke Length
6.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331705R
Zoro #
G4681849
UPC #
91037052605
Country of Origin
Unknown

Dimensions

Extended Length
18.23 in
Compressed Length
12.2 in
Stroke Length
6.03 in

Details

Item
Susp Strut
Quantity Per Application
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.