Zoro Homepage

Suspension Strut Assembly, 332350L

  • Mfr # 332350L

  • Zoro # G4701467


product price: $48.89
/ea

Key Features

Extended Length
20.47 in
Compressed Length
12.8 in
Stroke Length
7.67 in
Quantity Per Application
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332350L
Zoro #
G4701467
UPC #
13964571233
Country of Origin
Unknown

Dimensions

Extended Length
20.47 in
Compressed Length
12.8 in
Stroke Length
7.67 in

Details

Item
Susp Strut
Quantity Per Application
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.