Zoro Homepage

Suspension Strut Assembly, 333432L

  • Mfr # 333432L

  • Zoro # G4663247


product price: $57.99
/ea

Key Features

Extended Length
23.62 in
Compressed Length
15.83 in
Stroke Length
7.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333432L
Zoro #
G4663247
UPC #
13964948929
Country of Origin
Unknown

Dimensions

Extended Length
23.62 in
Compressed Length
15.83 in
Stroke Length
7.79 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.