Zoro Homepage

Suspension Strut Assembly, 333494R

  • Mfr # 333494R

  • Zoro # G4671726


product price: $68.09
/ea

Key Features

Extended Length
19.69 in
Compressed Length
12.8 in
Stroke Length
6.89 in
Quantity Per Application
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333494R
Zoro #
G4671726
UPC #
724165754881
Country of Origin
Unknown

Dimensions

Extended Length
19.69 in
Compressed Length
12.8 in
Stroke Length
6.89 in

Details

Item
Susp Strut
Quantity Per Application
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.