Zoro Homepage

Suspension Strut Assembly, 335542L

  • Mfr # 335542L

  • Zoro # G4713461


product price: $50.45
/ea

Key Features

Extended Length
18.19 in
Compressed Length
11.89 in
Quantity Per Application
1
Stroke Length
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335542L
Zoro #
G4713461
UPC #
91037420558
Country of Origin
Unknown

Dimensions

Extended Length
18.19 in
Compressed Length
11.89 in
Stroke Length
6.3 in

Details

Item
Susp Strut
Quantity Per Application
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.