Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Strut Assembly, 345399

  • Mfr # 345399

  • Zoro # G4676781


product price: $32.75
/ea

Key Features

Extended Length
21.57 in
Compressed Length
14.45 in
Quantity Per Application
2
Stroke Length
7.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345399
Zoro #
G4676781
UPC #
091037024763
Country of Origin
Unknown

Dimensions

Extended Length
21.57 in
Compressed Length
14.45 in
Stroke Length
7.12 in

Details

Item
Susp Strut
Quantity Per Application
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.