Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspension Strut Assembly, 345423

  • Mfr # 345423

  • Zoro # G4680290


product price: $38.69
/ea

Key Features

Extended Length
19.8 in
Compressed Length
13.66 in
Quantity Per Application
2
Stroke Length
6.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
345423
Zoro #
G4680290
UPC #
91037420732
Country of Origin
Unknown

Dimensions

Extended Length
19.8 in
Compressed Length
13.66 in
Stroke Length
6.14 in

Details

Item
Susp Strut
Quantity Per Application
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.