Zoro Homepage

Suspension Strut Assembly, 345425

  • Mfr # 345425

  • Zoro # G4679240


product price: $35.09
/ea

Key Features

Extended Length
23.27 in
Compressed Length
15.98 in
Quantity Per Application
2
Stroke Length
7.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345425
Zoro #
G4679240
UPC #
091037265111
Country of Origin
Unknown

Dimensions

Extended Length
23.27 in
Compressed Length
15.98 in
Stroke Length
7.29 in

Details

Item
Susp Strut
Quantity Per Application
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.