Zoro Homepage

Suspension Strut Assembly, 345763

  • Mfr # 345763

  • Zoro # G4686362


product price: $36.89
/ea

Key Features

Extended Length
16.69 in
Compressed Length
11.02 in
Stroke Length
5.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345763
Zoro #
G4686362
UPC #
602573054888
Country of Origin
Unknown

Dimensions

Extended Length
16.69 in
Compressed Length
11.02 in
Stroke Length
5.67 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.