Zoro Homepage

Trunk Lid Lift Support, 86373

  • Mfr # 86373

  • Zoro # G000631157


product price: $13.55
/ea

Key Features

Quantity Per Application
1
Extended Length
11.69 in
Compressed Length
7.6 in
Stroke Length
4.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86373
Zoro #
G000631157
UPC #
842952110419
Country of Origin
Unknown

Dimensions

Extended Length
11.69 in
Compressed Length
7.6 in
Stroke Length
4.09 in

Details

Quantity Per Application
1
Item
Lift Support

Description

Trunk Lid Lift Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.