This item is Discontinued.

Fdk CR12600SE-P3 3V Lithium Battery Cell with PC Pins CR12600SE-FT3 CR12600SE-P3

CR12600SE-P3 3V Lithium Battery Cell with PC Pins CR12600SE-FT3 (Discontinued)

  • Mfr # CR12600SE-P3
  • Zoro # G304180849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR12600SE-P3
Zoro #
G304180849
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
CR12600SE
Diameter
0.45
Height
2.36
Length
2.36
Width
0.45

Details

Battery Chemistry
Lithium
Voltage - Batteries
3
Battery Capacity
1400
Terminal Type - Batteries
Button Top
Voltage
3

Description

FDK CR12600SE-P3 3V Lithium Cell with PC Pins Replaces Sanyo CR12600SE-FT3
FDK CR12600SE-P3 3V Lithium Battery is a high-capacity cylindrical-type Primary Lithium Battery with a bobbin structure and laser-sealing. The CR12600SE-P3 uses Lithium Manganese Dioxide chemistry for a high energy density and a wide operating temperature range of -40?C to + 85?C. Self discharge is low at less than 0.5% per annum at 20?C, giving an effective shelf life of 10 years. This CR12600SE-P3 3V Lithium battery is widely used in numerical control systems, personal computers and other electronics applications.
FDK CR12600SE-P3 3V Lithium Battery Specifications:
Brand: FDK
Type: Lithium
Voltage: 3.0
Capacity: 1500 mAh
Size: 0.47" dia. x 2.36" tall
Contacts: PC Pins
250mA Pulse Current 15mA Continuous Current
Low self discharge rate gives this cell a 10 year shelf life.
Stable voltage broad temperature range (-40?C to +85?C).
High energy, high reliability 3.0 volt power source is an excellent choice for memory backup applications.
Note: We ship lithium batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions contact us directly.


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.