Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - 1/2AA - 850 mAh - 3 V DC - 1-/ Pack

  • Mfr # COMP-7

  • Zoro # G0985338


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Height
0.6 in
Battery Capacity
850 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
Battery Size
1/2AA
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMP-7
Zoro #
G0985338
UPC #
728286220089
Country of Origin
Japan

Dimensions

Height
0.6 in
Battery Size
1/2AA
Depth
1 in

Details

Item
Battery
Battery Capacity
850 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
Output Voltage
3 V DC
Environmentally Friendly
Yes

Description

Battery,3V,Lithium,CR,FDK Back Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.