Zoro Homepage

Deep Pressure Vest - Small

  • Mfr # 0010-P

  • Zoro # G012454652


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
95% polyester and 5% spandex
Includes
1 Vest
Recommended Age
5-9 years
Recommended Grade
Grade K-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010-P
Zoro #
G012454652
UPC #
628045374032
Country of Origin
Canada

Details

Color
Black
Material
95% polyester and 5% spandex
Includes
1 Vest
Recommended Age
5-9 years
Recommended Grade
Grade K-3

Description

Once on, the deep pressure vest promotes calm, reduces agitation, and increases focus and concentration. Its comforting embrace gives us the sensation of a big hug. This vest offers proprioceptive stimulation; its firm and soft pressure allows the child to become more aware of his body in space. It is this awareness that causes a sense of calm and regulates the energy level of the child. The vest attaches with hook and loop to allow a perfect fit on the body, but also to adapt the pressure to the comfort of the user. Small size has an adjustable chest circumference up to 76 cm. Length shoulder to waist is 43 cm. For ages 5-9 years.


  • Pressure vest feels like a big hug and offers proprioceptive stimulation
  • Easy to clean (removable foam)
  • Promote sustained attention and concentration
  • Made from neoprene, designed to let the skin breathe
  • Color: black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.