Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bolt, 18903

  • Mfr # 18903

  • Zoro # G6808817


product price: $3.55
/ea
Sold in multiples of 20 for $71.00

Key Features

Class 8.8 Material Grade/Class
Thread Size
M12
Material
Steel
Finish
Corrolube
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18903
Zoro #
G6808817
UPC #
884109596974
Country of Origin
Unknown

Dimensions

Thread Size
M12
Fastener Length
26mm

Details

Item
Wheel Bolt
Material
Steel
Material Grade/Class
Class 8.8
Finish
Corrolube
System of Measurement
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.