Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bolt, 19656

  • Mfr # 19656

  • Zoro # G6833457


product price: $11.45
/ea
Sold in multiples of 20 for $229.00

Key Features

Class 10.9 Material Grade/Class
Thread Size
M14
Material
Steel
Finish
Zinc-Lamella Coated
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19656
Zoro #
G6833457
UPC #
99736120302
Country of Origin
Unknown

Dimensions

Thread Size
M14
Fastener Length
29mm

Details

Item
Wheel Bolt
Material
Steel
Material Grade/Class
Class 10.9
Finish
Zinc-Lamella Coated
System of Measurement
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.