Zoro Homepage

AIR, Crisp Clean, 8.8 oz Aerosol Spray, PK2, 2PK

  • Mfr # 97806

  • Zoro # G006435452


product price: $11.35
/pk 2, $5.68/ea

Key Features

Type
Aerosol Spray
Cleaner Form
Liquid
Cleaner Container Size
8.8 oz
Net Weight
1.415 lbs
Application
Odor Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97806
Zoro #
G006435452
UPC #
37000978060
Country of Origin
United States

Dimensions

Cleaner Container Size
8.8 oz

Details

Type
Aerosol Spray
Fragrance
Crisp Clean
Cleaner Form
Liquid
Net Weight
1.415 lbs
Application
Odor Control
Item
Air Fresheners/Odor Eliminators

Description

Odors are everywhere-lingering in the air or arising at the most awkward times. Forget masking them with some froo-froo spray; Febreze Air Effects actually fights air odors. This can of ahhh-some straight up fights stink with a neat little molecule called cyclodextrin (Bonus: It's naturally made from corn). It's a handy air freshener that's easy to use-simply spray in a sweeping motion and fight those bad smells anywhere-the bathroom, the kitchen, that cabin you rented for the weekend, the shoe closet, your kid's room or anytime you want an instant burst of fresh. Because Febreze AIR uses 100% natural propellants, you can confidently freshen your home every day.


  • Fights air odors without masking, leaving nothing behind but a light, fresh scent.
  • Leaves a scent that's never overpowering.
  • Spray every day in bathrooms, kitchens, offices, entryways, and anywhere else you need a burst of ahhh-some.
  • Hold upright and spray in a sweeping motion.
  • 100% natural propellant.
  • Formerly Febreze Air Effects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.