This item is Discontinued.

Febreze AIR, Gain Original, 8.8 oz Aerosol Spray, PK6 96252

AIR, Gain Original, 8.8 oz Aerosol Spray, PK6 (Discontinued)

  • Mfr # 96252
  • Zoro # G4193181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96252
Zoro #
G4193181
UPC #
10037000962523
Country of Origin
United States

Dimensions

Cleaner Container Size
8.8 oz
Size
8.8 oz

Details

Type
Aerosol Spray
Fragrance
Gain Original
Cleaner Form
Liquid
Net Weight
4.74 lbs
Container Type
Aerosol Spray
Application
Odor Control
Item
Air Fresheners/Odor Eliminators

Description

Odors are everywhere-lingering in the air or arising at the most awkward times. Forget masking them with some froo-froo spray; Febreze AIR actually fights air odors. This can of ahhh-some straight up fights stink with a neat little molecule called cyclodextrin (Bonus: It's naturally made from corn). It's a handy air freshener that's easy to use-simply spray in a sweeping motion and fight those bad smells anywhere-the bathroom, the kitchen, that cabin you rented for the weekend, the shoe closet, your kid's room or anytime you want an instant burst of fresh. Because Febreze AIR uses 100% natural propellants, you can confidently freshen your home every day.


  • Fights air odors without masking, leaving nothing behind but a light, fresh scent.
  • Leaves a scent that's never overpowering.
  • Spray every day in bathrooms, kitchens, offices, entryways, and anywhere else you need a burst of ahhh-some.
  • Hold upright and spray in a sweeping motion.
  • 100% natural propellant.
  • Formerly Febreze Air Effects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.