AIR, Heavy-Duty Crisp Clean, 8.8 oz Aerosol Spray, 3PK

  • Mfr # 74601

  • Zoro # G916042603


product price: $17.45
/pk 3, $5.82/ea

Key Features

Fragrance
Heavy-Duty Crisp Clean
Container Type
Aerosol Spray
Cleaner Form
Liquid
Application
Odor Control
Size
8.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74601
Zoro #
G916042603
UPC #
-
Country of Origin
United States

Dimensions

Size
8.8 oz

Details

Item
Aerosol Spray Air Freshener/Odor Eliminators
Fragrance
Heavy-Duty Crisp Clean
Container Type
Aerosol Spray
Cleaner Form
Liquid
Application
Odor Control

Description

Odors are everywhere-lingering in the air or arising at the most awkward times. Forget masking them with some froo-froo spray; Febreze AIR actually fights air odors. This can of ahhh-some straight up fights stink with a neat little molecule called cyclodextrin Bonus: It's naturally made from corn. It's a handy air freshener that's easy to use-simply spray in a sweeping motion and fight those bad smells anywhere-the bathroom, the kitchen, that cabin you rented for the weekend, the shoe closet, your kid's room or anytime you want an instant burst of fresh. Because Febreze AIR uses 100% natural propellants, you can confidently freshen your home every day.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.