Fabric Refresher, 1 gal, Bottle, PK2
- Mfr # 38015
- Zoro # G321723517
product price:Â
$
236.99
/pk of 2, $118.50/ea
Free Shipping & Returns
Key Features
Fragrance
Fresh
Label Number
8-10
Container Type
Bottle
Container Size
1 gal
Maximum RTU Yield per Container
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38015
- Zoro #
- G321723517
- UPC #
- 37000380150
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Fragrance
- Fresh
- Label Number
- 8-10
- Container Type
- Bottle
- Maximum RTU Yield per Container
- 1 gal
- Chemical Flow Rate
- Low
- Label Color Coding
- White
- pH Value
- Neutral
- For Dispenser Series
- Closed Loop
- Product Type
- Fabric Refresher
- Series
- P&G Pro Line(R)
- Item
- Fabric Refresher
- EPA Registered
- No
- Minimum RTU Yield per Container
- 1 gal
Description
Chemical Flow Rate Low, Label Number 8-10, Label Color Coding White, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Alcohol, Concentrated, Maximum RTU Yield per Container 1 gal, Minimum RTU Yield per Container 1 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Fresh, Standards Not Applicable, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.