Fabric Refresher, 32 Oz, PK8
Mfr # 03259
Zoro # G0967267
product price:Â $97.89
/pk 8, $12.24/ea
Free Shipping & Returns
Key Features
Fragrance
Fresh Scent
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
03259
Zoro #
G0967267
UPC #
037000032595
Country of Origin
United States
Dimensions
Cleaner Container Size
32 oz
Size
32 oz.
Degreaser Container Size
32 oz.
Container Size
32 oz
Details
Fragrance
Fresh Scent
Color
Clear
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Spray Bottle
Cleaner Chemical Product Grouping
Fabric Fresheners
Primary Chemical
None
Degreaser Container Type
Spray Bottle
For Use On
Fabric Refresher, Odor Eliminator
Item - Surface and Air Deodorants
Deodorizer
Container Type
Trigger Spray Bottle
Item
Fabric Refresher
Standards
TSCA Compliant
Features
Proprietary Cleaning System goes to The Source of Odors and Eliminates Them, Safe for Virtually All Fabrics
Net Weight
32 oz
Product Series
Febreze Professional Fabric Refresher Deep Penetrating
Surfaces for Use On
Fabric
NSF Rating
Not Rated
Air Freshener Form
Liquid
Description
Fabric Refresher, Fabric Fresheners, Fragrance Fresh Scent, Container Type Trigger Spray Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Fabric, None, Ready to Use/Concentrated Ready to Use, Features Proprietary Cleaning System goes to The Source of Odors and Eliminates Them, Safe for Virtually All Fabrics, Net Weight 32 oz, NSF Rating Not Rated, Product Series Febreze Professional Fabric Refresher Deep Penetrating, Standards TSCA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.