Zoro Homepage

Fabric Refresher, Fresh Clean, 1 gal., PK3

  • Mfr # 33032

  • Zoro # G5130361


product price: $93.79
/pk 3, $31.26/ea
Free Shipping & Returns

Key Features

Fragrance
Fresh Clean
Color
Clear
Recommended Dilution
1:1
Cleaner Form
Liquid
Cleaner Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33032
Zoro #
G5130361
UPC #
037000330325
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Fragrance
Fresh Clean
Color
Clear
Recommended Dilution
1:1
Cleaner Form
Liquid
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Fabric Fresheners
Standards
CERCLA, SARA
Primary Chemical
None
RTU Yield per Container
1 gal.
Degreaser Container Type
Jug
Item
Fabric Refresher
Container Type
Jug
For Use On
Fabric
Item - Surface and Air Deodorants
Fabric Freshener
Features
Proprietary Cleaning System goes to The Source of Odors and Eliminates Them, Safe for Virtually All Fabrics
NSF Rating
Not Rated
Net Weight
1 gal
Surfaces for Use On
Fabric
Product Series
Febreze Professional Fabric Refresher Deep Penetrating
Air Freshener Form
Liquid

Description

Fabric Refresher, Cleaner Form Liquid, Container Type Jug, Container Size 1 gal, Fragrance Fresh Clean, Standards CERCLA, SARA, Color Clear, Features Proprietary Cleaning System goes to The Source of Odors and Eliminates Them, Safe for Virtually All Fabrics, NSF Rating Not Rated, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.