Zoro Homepage

Fabric Refresher Refill, White

  • Mfr # PGC33032

  • Zoro # G607456153


product price: $32.49
/ea

Key Features

Type
Fabric Deodorizer
Fragrance
Fresh
Color
White
Cleaner Form
Liquid
Cleaner Container Size
128 fl oz (4 quart)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC33032
Zoro #
G607456153
UPC #
37000330325
Country of Origin
United States

Dimensions

Cleaner Container Size
128 fl oz (4 quart)

Details

Type
Fabric Deodorizer
Fragrance
Fresh
Color
White
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Application
Odor Remover
Item
Fabric Refresher Refill
For Use On
Fabric

Description

Use Febreze Professional Deep Penetrating Fabric Refresher to refresh the fabrics in your business with a light, fresh scent by eliminating tough odors for good Patented technology in Febreze Fabric Refreshers lock onto odors and eliminate them so all your customers smell is clean This refresher is not a coverup product Febreze cleans away odors trapped in fabrics Spray directly on fabrics until slightly damp As it dries, odors disappear Patented, binding technology locks onto odor molecules and traps them for good A light, fresh scent is left behind to leave the treated area smelling fresh and clean Refresher is safe for virtually all fabrics It comes concentrated in this large size to use in your trigger sprayers sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.