Zoro Homepage
This item is Discontinued.
Febreze Fabric Refresher Spray, Lightly Scented, 27 oz Spray Bottle 19744

Fabric Refresher Spray, Lightly Scented, 27 oz Spray Bottle (Discontinued)

  • Mfr # 19744
  • Zoro # G206435481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19744
Zoro #
G206435481
UPC #
37000197447
Country of Origin
United States

Dimensions

Cleaner Container Size
27 oz

Details

Type
Spray Bottle
Fragrance
Lightly Scented
Cleaner Form
Liquid
Application
Fabric
Item
Air Fresheners/Odor Eliminators
Net Weight
0.324 lbs

Description

This powerful spray quickly eliminates odors at the source, leaving a mild fresh scent. The easy-to-use spray is safe to use on most fabrics including furniture upholstery, bedding, carpets, and window treatments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.