
PLUG Air Freshener Refills, Gain Original, 0.87 oz
Mfr # 74903EA
Zoro # G4189322
product price: $7.79
/eaKey Features
Fragrance
Gain® Original
Refill Type
Pack
For Use With
Febreze® 72792, 72792EA, 76985EA, 97558CT, 97558EA
Size
0.87 oz
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
74903EA
Zoro #
G4189322
UPC #
37000749035
Country of Origin
United States
Dimensions
Size
0.87 oz
Details
Item
Air Fresheners/Odor Eliminators
Fragrance
Gain® Original
Refill Type
Pack
For Use With
Febreze® 72792, 72792EA, 76985EA, 97558CT, 97558EA
Cleaner Form
Liquid
Net Weight
0.38 lbs
Application
Air Freshener
Description
Febreze® PLUG Air Freshener Refills, Gain Original, 0.87 oz
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.