This item is Discontinued.

Febreze PLUG Air Freshener Refills, Hawaiian Aloha, 0.87 oz, 3PK 54345

This item is Discontinued.

Febreze

PLUG Air Freshener Refills, Hawaiian Aloha, 0.87 oz, 3PK (Discontinued)

Mfr # 54345
Zoro # G815661332
UPC # 37000543459
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54345
Zoro #
G815661332
UPC #
37000543459
Country of Origin
United States

Dimensions

Refill Size
0.87 oz

Details

Item
Air Freshener/Odor Eliminator Oil Refills
Fragrance
Hawaiian Alohaâ„¢
For Use With
Febreze® PLUG
Cleaner Form
Liquid
Biodegradable
No

Description

Have you experienced your plug air freshener scent fading? Good news! Febreze Fade Defy PLUG Air Freshener stays true to its name, delivering a first day fresh that lasts a full 50 days (on low setting). Ready to hit refresh and be an A+ odor fighter? Just refill the Febreze Fade Defy PLUG and plug it into any outlet (they'll even rotate if your outlet is upside down) in any high-traffic area of your home... the kitchen, bathroom, or anywhere else odors like to linger. Bonus? When it's time for a refill, the automatic air freshener will let you know with its handy low-level indicator light. And this scent refill pack comes with four Fade Defy PLUG refills so you can keep that freshness going. Looking for an instant burst of fresh on funky fabrics? Give Febreze Fabric Refresher a try.


  • Fade Defy Technology delivers a first-day freshness that lasts 50 days (on low).
  • Plug it into any outlet (they'll even rotate if your outlet is upside down).
  • Fight household odors with an air freshener perfect for bedrooms, kitchens, and hallways.
  • Continuous, automatic air freshener with digitally controlled scent release.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.