PLUG Air Freshener Refills, Linen and Sky, 2.63 oz, 18PK

  • Mfr # 80781115

  • Zoro # G715661630


product price:  $120.99
/pk 18, $6.72/ea
Free Shipping & Returns

Key Features

Refill Size
2.63 oz
Refill Type
Liquid
Fragrance
Linen & Sky
Color
Blue; White
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80781115
Zoro #
G715661630
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
2.63 oz
Size
2.63 oz

Details

Item
Air Freshener/Odor Eliminator Oil Refills
Refill Type
Liquid
Fragrance
Linen & Sky
Color
Blue; White
Cleaner Form
Liquid

Description

Have you experienced your plug air freshener scent fading? Good news! Febreze Fade Defy PLUG Air Freshener stays true to its name, delivering a first day fresh that lasts a full 50 days on low setting. Ready to hit refresh and be an A+ odor fighter? Just refill the Febreze Fade Defy PLUG and plug it into any outlet they'll even rotate if your outlet is upside down in any high-traffic area of your home... the kitchen, bathroom, or anywhere else odors like to linger. Bonus? When it's time for a refill, the automatic air freshener will let you know with its handy low-level indicator light. And this scent refill pack comes with four Fade Defy PLUG refills so you can keep that freshness going. Looking for an instant burst of fresh on funky fabrics? Give Febreze Fabric Refresher a try.


  • Fade Defy Technology delivers a first-day freshness that lasts 50 days (on low).
  • Plug it into any outlet (they'll even rotate if your outlet is upside down).
  • Fight household odors with an air freshener perfect for bedrooms, kitchens, and hallways.
  • Continuous, automatic air freshener with digitally controlled scent release.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.