Zoro Homepage

Professional Deep Penetrating Fabric Refresher, 5X Concentrate, 1 gal Bottle, 2PK

  • Mfr # PGC 36551

  • Zoro # G4195449


product price: $180.99
/pk 2, $90.50/ea
Free Shipping & Returns

Key Features

Type
Bottle
Fragrance
Fresh Clean
Cleaner Form
Liquid
Cleaner Container Size
1 gal
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC 36551
Zoro #
G4195449
UPC #
10037000365515
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal
Refill Size
1 gal

Details

Type
Bottle
Fragrance
Fresh Clean
Cleaner Form
Liquid
Item
Air Fresheners/Odor Eliminators
Features
5X Concentrate Refill—1 Gallon Concentrate makes 5 Gallons of Fabric Refresher when diluted.
Net Weight
18.28 lbs
Application
Sanitizing and Deodorizing Fabrics
Container Type
Bottle
Cleaner Container Type
Bottle

Description

Refresh the fabrics in your business with a light, fresh scent by fighting tough odors with this fabric refresher spray. Patented technology in Febreze fabric refreshers fights odors, so all that your customers can smell is clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.